Zoro Homepage
This item is Discontinued.
Vintiquewise Natural Willow Oval Shaped Gift Basket Fruit Bowl Bread Serving Tray with Handle, Small QI003821.S

Natural Willow Oval Shaped Gift Basket Fruit Bowl Bread Serving Tray with Handle, Small (Discontinued)

  • Mfr # QI003821.S
  • Zoro # G904185138
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003821.S
Zoro #
G904185138
UPC #
651355229136
Country of Origin
China

Dimensions

Depth
10
Width
12
Length
10
Height
12.75

Details

Color
Beige
Material
Willow
Weight
0.5

Description

These gift baskets are the perfect sizes and will add an elegant design to your dining table or kitchen counter. Great for baked goods, ​fill it with your favorite pastries, muffins, bagels, rolls,bread, and fruit. Stackable, when not in use it is easy to storage, whereas the handle allows easy carrying. These baskets are suitable for indoor and outdoor use, ideal for your dining table, kitchen, party, and picnic. Fill, serve and enjoy!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.