Natural Wooden Rustic Table Wood Place Card Holder, PK 24

  • Mfr # QI004045.24

  • Zoro # G504185491


product price:  $51.29
/pk 24, $2.14/ea

Key Features

Material
Paulownia
Color
Natural
Length
3.25
Width
3.25
Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI004045.24
Zoro #
G504185491
UPC #
651355034600
Country of Origin
China

Dimensions

Length
3.25
Width
3.25
Height
3
Depth
3.25

Details

Material
Paulownia
Color
Natural
Weight
0.33

Description

This wood card holder is made out of Paulownia wood. It is the perfect decoration for any of your events that you would like to make a statement. This tree stump card holder is the perfect idea to set the table for your event. This adds a rustic touch to your table setting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.