Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Old Fashioned Large Natural Wood Storage Trunk and Coffee Table

  • Mfr # QI003414L

  • Zoro # G904102616


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
14.35625
Width
20
Height
17.5
Material
Plywood
Length
29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003414L
Zoro #
G904102616
UPC #
651355234147
Country of Origin
China

Dimensions

Width
20
Height
17.5
Length
29
Depth
29

Details

Weight Capacity
14.35625
Material
Plywood
Color
Brown

Description

Remember that old steamer trunk up in your Grandmother's attic? Our trunks will bring back those memories and help you create some new ones too. Fill it up with sofa blankets or use it as a coffee table. The chest is a classic piece of art and will provide an elegant way to use or store any item in your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.