Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Old World Map Suitcase

  • Mfr # QI003030

  • Zoro # G804185382


product price: $40.59
/ea

Key Features

Weight Capacity
1.83125
Width
13.8
Material
Wood
Color
Multi-Colored
Depth
8.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003030
Zoro #
G804185382
UPC #
651355217348
Country of Origin
China

Dimensions

Width
13.8
Depth
8.8
Length
8.8
Height
5

Details

Weight Capacity
1.83125
Material
Wood
Color
Multi-Colored

Description

Vintiquewise Old World Map Suitcase is the perfect keepsake box for all your vacation mementos. The suitcase is covered faux leather with a map print, which adds to the overall nostalgic feel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.