
Ottoman, 15.75 W, Velvet, MDF, Metal, Multicolor
Mfr # QI004625
Zoro # G212221498
product price: $79.99
/ea
Free Shipping & Returns
Key Features
Color
Multicolor
Width
15.75
Depth
15.75
Length
16
Material
Velvet, MDF, Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QI004625
Zoro #
G212221498
UPC #
651355046252
Country of Origin
China
Dimensions
Width
15.75
Depth
15.75
Length
16
Details
Color
Multicolor
Material
Velvet, MDF, Metal
Item
Ottoman
Description
Home entrances and living rooms need practical and decorative furniture to make the home feel more inviting. This round cylinder stool, in a tricolor combination of dark grey, light grey, and mauve pink, invites decorative charm and practical functions wherever placed. The velvet fabric composition offers a durable and comfortable seat to use as an ottoman, footstool, or vanity stool. Thick velvet on a sturdy metal base makes it durable to use. Its plush velvet top and gold finish combine to create a stylish tricolor piece.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.