Outdoor Clay Chiminea Sun Design Charcoal Burning Fire Pit with Metal Stand

  • Mfr # QI003973

  • Zoro # G604106075


product price:  $359.99
/ea
Free Shipping & Returns

Key Features

Length
12
Width
12
Height
25.5
Depth
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003973
Zoro #
G604106075
UPC #
651355239739
Country of Origin
China

Dimensions

Length
12
Width
12
Height
25.5
Depth
12

Details

Material
Terracotta (clay)
Color
Beige
Weight
20

Description

Create a warm inviting glow with this chimenea fire pit. The antique finish and smoke funnel with sun design gives this fireplace a contemporary look. Clay absorbs heat and acts as the radiator, its designed for their ability to withstand constant exposure to heat, cold, sun and moisture. Decorate your lawn and garden while adding a warm and cozy vintage charm!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.