Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outdoor Stoney Grey Clay Chimenea Scribbled Design Fire Pit with Metal Stand

  • Mfr # QI004352

  • Zoro # G704185642


product price: $486.89
/ea
Free Shipping & Returns

Key Features

Length
14
Width
14
Height
39
Depth
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004352
Zoro #
G704185642
UPC #
651355043527
Country of Origin
China

Dimensions

Length
14
Width
14
Height
39
Depth
14

Details

Material
Clay
Color
Gray
Weight
33

Description

Create a warm inviting glow with this chimenea fire pit. The antique finish and smoke funnel with a scribbled design gives this fireplace a contemporary look. Decorate your lawn and garden while adding a warm and cozy vintage charm. Use it to burn a fire or simply as a decorative accent.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products