Zoro Homepage

Picnic Basket Gingham Lined with Folding Handles

  • Mfr # QI003081

  • Zoro # G704185833


product price: $29.49
/ea

Key Features

Color
Cherry
Height
7.5
Weight
2
Material
woodchip
Width
12.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003081
Zoro #
G704185833
UPC #
651355030817
Country of Origin
China

Dimensions

Height
7.5
Width
12.5
Length
7.5
Depth
7.5

Details

Color
Cherry
Weight
2
Material
woodchip

Description

Utilizing the classic picnic basket design, the Piccadilly willow picnic basket is a throwback to a simpler time when having a picnic in the park was a grand affair. This fully lined, red and white plaid basket features an easy-access design and enough space for a cozy meal for two.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.