Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Velvet Modern Paper Facial Tissue Box Holder, Yellow

  • Mfr # QI003978_RC_YL

  • Zoro # G004180255


product price: $15.85
/ea

Key Features

Length (In.)
5
Depth
5
Height
3.5
Material
Wood
Width
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003978_RC_YL
Zoro #
G004180255
UPC #
651355230477
Country of Origin
China

Dimensions

Length (In.)
5
Depth
5
Height
3.5
Width
10

Details

Color
Yellow
Material
Wood
Weight Capacity
1
Container Shape
Rectangle

Description

Keep tissues at hands reach anywhere placed. Sleek shape and design fits in to any style home decor. For easy grabs, the top lid offers a large tissue opening which makes using more convenient. From composition to style, this all-basic tissue box makes home staples more practical and useful. Convert your tissue boxes from simply functional to homey and beautiful.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.