Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Indoor Trash Can, Brown, Wicker, 11 in

  • Mfr # QI003226.S

  • Zoro # G304185394


product price: $38.89
/ea

Key Features

Container Shape
Round
Color
Brown
Height
10.25 in
Overall Width
11 in
Material
Wicker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003226.S
Zoro #
G304185394
UPC #
651355223097
Country of Origin
China

Dimensions

Height
10.25 in
Overall Width
11 in
Depth
11
Length
11

Details

Item
Indoor Trash Can
Container Shape
Round
Color
Brown
Material
Wicker

Description

Keep your bedroom, office, or bathroom neat and clean with the Natural Water Hyacinth Round Wastebasket. This beautiful woven trash bin adds a natural warm touch to any room. Keep one in the office for paper waste to brighten your work environment with a little touch of the outdoors. Hand-woven and protectively coated to preserve the natural fibers, this beautiful piece is a simple and tasteful choice to meet every day's necessities. Measures 10.25 inches high, with an 11 inch diameter at the top and a 9 inch diameter at the bottom.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.