Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Rustic Wood and Galvanized Metal Framed Wine Barrel Shaped Wall Mirror

  • Mfr # QI003977

  • Zoro # G804102822


product price: $136.79
/ea
Free Shipping & Returns

Key Features

Height
3.5
Weight
10
Color
Brown
Depth
24
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003977
Zoro #
G804102822
UPC #
651355239777
Country of Origin
China

Dimensions

Height
3.5
Depth
24
Width
24
Length
24

Details

Weight
10
Color
Brown
Material
Wood

Description

Vintage appeal and classic function come together in form of this wine barrel mirror. This round mirror offers durable and decorative function for everyday use. Galvanized metal, fake rust effect, vintage wood - it all comes together to form a rustic beauty. Its large round mirror is perfect for display in your entryway, living room, bathroom, hallway, bedroom, foyer, or rustic themed room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.