Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rustic Barrel Shaped Wooden Wine Rack for 23 Bottles

  • Mfr # QI003604L

  • Zoro # G504185255


product price: $525.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
6.953125
Depth
15.25
Width
15.25
Material
Wood
Height
31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003604L
Zoro #
G504185255
UPC #
651355236042
Country of Origin
China

Dimensions

Depth
15.25
Width
15.25
Height
31
Length
15.25

Details

Weight Capacity
6.953125
Material
Wood
Color
Brown

Description

Complete the decor of your room with this vintage barrel shaped wine rack. Composed out of durable wood material, this wine holder offers durability and practical function for continual use. Vintage wooden material, studded detail, and barrel shape will add a decorative appeal to your room decor. Top shelf provides extra space to store and display glasses and wine. Use this wine bottle rack to store up to 23 wine bottles and wine display to keep your wine collection handy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.