Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rustic Carved Wood Natural Edge Entryway Log Accent Bench

  • Mfr # QI003836

  • Zoro # G904106089


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
15
Color
Brown
Width
32
Height
19
Length
10.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003836
Zoro #
G904106089
UPC #
651355238367
Country of Origin
China

Dimensions

Width
32
Height
19
Length
10.5
Depth
10.5

Details

Weight Capacity
15
Color
Brown
Material
Paulownia

Description

When it comes to living decor and design, everything about this accent bench complements the rules of interior style. It can be used as a dining room bench to go alongside your farmhouse table and chairs. Place it in your entryway, foyer, bedroom, or living room for additional seating and a cottage farmhouse charm. Rustic color tones, tree stump design, and organic wood brings vogue and vintage elegance together. It's those small and practical décor furniture that makes all the difference.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.