Zoro Homepage

Rustic Carved Wood Natural Log Accent Bench for Entryway, Indoor and Outdoor

  • Mfr # QI004287

  • Zoro # G104965844


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Material
Paulownia
Length
6.75
Height
16.5
Color
Natural
Depth
6.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004287
Zoro #
G104965844
UPC #
651355042872
Country of Origin
China

Dimensions

Length
6.75
Height
16.5
Depth
6.75
Width
47.25

Details

Material
Paulownia
Color
Natural

Description

When it comes to living decor and design, everything about this accent bench complements the rules of interior style. It can be used as a dining room bench to go alongside your farmhouse table and chairs. Place it in your entryway, foyer, bedroom, or living room for additional seating and a cottage farmhouse charm. Rustic color tones, tree stump design, and organic wood brings vogue and vintage elegance together. It's that small and practical décor furniture that makes all the difference.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.