Zoro Homepage

Rustic Silver Galvanized Barrel Shape Planter and Vase with Metal Stand

  • Mfr # QI004437

  • Zoro # G105849068


product price: $31.29
/ea

Key Features

Material
Metal
Color
Silver
Width
13
Length
13
Height
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004437
Zoro #
G105849068
UPC #
651355044371
Country of Origin
China

Dimensions

Width
13
Length
13
Height
20

Details

Material
Metal
Color
Silver

Description

For rustic inspired home themes, this galvanized planter is the perfect element to decorate rustic/vintage home decor. Add rustic flair to your gardening and home decor. Fill it up with flowers for a one-of-a-kind garden planter or display it as to add a rustic country touch to your home and garden decor. These barrel style planters are composed out of galvanized metal. This planter will bring farmhouse charm whether used as home decoration just the way it is, as a vase to add floral inspiration, or planter to make your home greener and alive.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.