Rustic Wooden Round Handcrafted Holder Organizer for Flatware Utensil and Supplies, PK 3

  • Mfr # QI004046.3

  • Zoro # G004185472


product price:  $11.79
/pk 3, $3.93/ea

Key Features

Material
Paulownia
Length
3.25
Width
3.25
Height
4.25
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004046.3
Zoro #
G004185472
UPC #
651355240469
Country of Origin
China

Dimensions

Length
3.25
Width
3.25
Height
4.25
Depth
3.25

Details

Material
Paulownia
Color
Natural
Weight
1.4

Description

This wood flatware, office supplies, and silver organizer is made from Paulownia wood. It is perfect to use on your office table for your supplies. Use for any restaurant or kitchen for spoons, forks and knives as a neat an antique organizer. This tree stump adds a rustic touch to your table setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.