Zoro Homepage

Seagrass Fruit Bread Basket Tray with Handles, Medium, PK 4

  • Mfr # QI003546.M.4

  • Zoro # G804185320


product price: $118.99
/pk 4, $29.75/ea
Free Shipping & Returns

Key Features

Material
Seagrass
Width
17.75
Depth
11
Color
Brown
Length
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003546.M.4
Zoro #
G804185320
UPC #
651355227835
Country of Origin
China

Dimensions

Width
17.75
Depth
11
Length
11
Height
4.75

Details

Material
Seagrass
Color
Brown
Weight
0.88

Description

​​Display, serve, and decorate with these natural seagrass baskets. Spacious tray interior allows you to keep plenty of food, fruits and bread neatly displayed. Natural seagrass composition invites rustic charm in any room placed. For easy carrying, these trays include 2 handles for added convenience and tray enhancement. For a rustic themed coffee shop, closet organization, or countertop decoration these baskets make rustic decor proud.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.