Zoro Homepage

Small Rectangular Basket Lined with Gingham Lining

  • Mfr # QI003085

  • Zoro # G904185640


product price: $18.25
/ea

Key Features

Color
Brown
Material
woodchip
Length (In.)
7.7
Height (In.)
5.5
Width (In.)
10.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003085
Zoro #
G904185640
UPC #
651355030855
Country of Origin
China

Dimensions

Length (In.)
7.7
Height (In.)
5.5
Width (In.)
10.2
Depth
7.7

Details

Color
Brown
Material
woodchip
Weight
0.4625

Description

This beautiful Wood-Chip Basket will serve as the focal centerpiece of any bedroom, closet, restroom, laundry room, kitchen or living room. Handles allow for easy and convenient carrying. Basket is beautifullylined with gingham cloth, which is removable and washable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.