This item is Discontinued.

Vintiquewise Square Velvet Modern Decorative Paper Facial Tissue Box Holder, Black, and Gold QI003978_SQ_BK

This item is Discontinued.

Vintiquewise

Square Velvet Modern Decorative Paper Facial Tissue Box Holder, Black, and Gold (Discontinued)

Mfr # QI003978_SQ_BK
Zoro # G504966120
UPC # 651355036895
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI003978_SQ_BK
Zoro #
G504966120
UPC #
651355036895
Country of Origin
China

Dimensions

Depth
5.5
Height
6
Width
5.5
Length
5.5

Details

Color
Black and Gold
Material
Velvet
Container Shape
Square

Description

Keep tissues at hands reach anywhere placed. The sleek shape and design fit into any style of home decor. For easy grabs, the top lid offers a large tissue opening which makes using more convenient. From composition to style, this all-basic tissue box makes home staples more practical and useful. Convert your tissue boxes from simply functional to homey and beautiful.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.