Zoro Homepage

Stackable Wooden Cargo Crate Style Storage Chest, Light Brown

  • Mfr # QI003613.LB

  • Zoro # G304185448


product price: $34.59
/ea

Key Features

Weight Capacity
2.0625
Color
Brown
Width
8.5
Material
Wood
Depth
8.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003613.LB
Zoro #
G304185448
UPC #
651355227279
Country of Origin
China

Dimensions

Width
8.5
Depth
8.5
Length
8.5
Height
8.5

Details

Weight Capacity
2.0625
Color
Brown
Material
Wood

Description

​​This decorative storage chest is designed to appear like a wooden cargo crate. The decorative wooden box provides ample storage space while adding a decorative touch to any room. Multiple crates can be easily stacked and organized in various arrangements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.