Tall Modern Decorative Paper Facial Tissue Box Holder for Kitchen, Dining Room, and Office

  • Mfr # QI004392.RCT

  • Zoro # G805849221


product price:  $20.39
/ea
Sold in multiples of 2 for $40.78

Key Features

Depth
6.5
Height
6.5
Material
mango wood
Width
10.5
Length
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI004392.RCT
Zoro #
G805849221
UPC #
651355037137
Country of Origin
China

Dimensions

Depth
6.5
Height
6.5
Width
10.5
Length
6.5

Details

Color
Wooden
Material
mango wood
Container Shape
Rectangle Tall
Shape
Rectangle Tall

Description

Keep tissues in your hands reach anywhere placed. The sleek shape and design fit into any style of home decor. For easy grabs, the top lid offers a large tissue opening which makes using more convenient. From composition to style, this all-basic tissue box makes home staples more practical and useful. Convert your tissue boxes from simply functional to homey and beautiful.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.