
Vintage Decorative Metal Bottle Shaped Freestanding 4 Wine Bottle Holder (Discontinued)
- Mfr # QI003565
- Zoro # G504185583
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QI003565
Zoro #
G504185583
UPC #
651355235656
Country of Origin
China
Dimensions
Length
7.5
Height
25
Width
8.25
Depth
7.5
Details
Weight Capacity
4
Material
Wood and Metal
Color
Bronze
Description
Complete the decor of your room with this vintage wine holder. Composed out of durable wood and metal material, this wine holder offers durability and practical function for continual use. Vintage metal and wood designed base and wine bottle shape create a decorative appeal to your room decor. Use this wine holder to store wine bottles and as a centerpiece display to keep wine handy.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.