Vintage Wooden Barrel Shaped Wine Holder with a rotating turntable

  • Mfr # QI004652

  • Zoro # G412221526


product price:  $204.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
15
Overall Length
16.5
Material
Paulownia Wood
Color
Brown
Width
13.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI004652
Zoro #
G412221526
UPC #
651355046528
Country of Origin
China

Dimensions

Overall Depth
15
Overall Length
16.5
Width
13.5

Details

Material
Paulownia Wood
Color
Brown
Item
Wine Holder

Description

Enhance the decor of your room with this vintage barrel-shaped wine rack. This wine holder is made of durable wood material, and it features a spinner that allows easy access to all the wine bottles placed inside. The vintage wooden material, faux faucet, studded detail, and barrel shape will add a decorative touch to your room decor. You can store up to five wine bottles in this holder and use it as a centerpiece display to keep wine handy.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.