Water Hyacinth Wicker Rectangular Tissue Box Cover - Tall, Size of a Kleenex Tissue Box

  • Mfr # QI003631.RC-T

  • Zoro # G004180248


product price:  $18.15
/ea

Key Features

Length (In.)
9.8
Depth
9.8
Height
6
Color
Brown
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003631.RC-T
Zoro #
G004180248
UPC #
651355230101
Country of Origin
China

Dimensions

Length (In.)
9.8
Depth
9.8
Height
6
Width
6

Details

Color
Brown
Material
Wood
Weight Capacity
0.9

Description

Convert your tissue boxes from simply functional to homey and beautiful. Cover a simple tissue box with this beautiful woven tissue box cover. Thickly woven from water hyacinth, this tissue box cover offers a sturdy and stylish housing to store your tissue box in. Perfect for use in bathroom, living room, or office.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.