White Round Willow Gift Basket, with Pink Gingham Liner and Handle- Set of 3

  • Mfr # QI003820PK.3

  • Zoro # G612221524


product price:  $93.59
/ea
Free Shipping & Returns

Key Features

Overall Depth
15.5
Overall Length
16.75
Size
Set of 3
Material
Willow
Width
15.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003820PK.3
Zoro #
G612221524
UPC #
651355229075
Country of Origin
China

Dimensions

Overall Depth
15.5
Overall Length
16.75
Size
Set of 3
Width
15.5

Details

Material
Willow
Color
Pink
Item
Baskets and Bins

Description

These gift baskets are the perfect sizes and will add an elegant design to your dining table or kitchen counter. Great for baked goods, fill it with your favorite pastries, muffins, bagels, rolls, bread or fruits. Decorative gingham liner protects the bread from dust and keeps the crumbs inside. These baskets are suitable for indoor and outdoor use, ideal for your dining table, kitchen, party, and picnic. Fill, serve and enjoy!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.