Zoro Homepage

White Wood Decor Display Rack Mobile Food Cart with Wheels 3 Tier

  • Mfr # QI004641

  • Zoro # G312222715


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
21.75
Overall Length
62.45
Color
White
Width
58.75
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004641
Zoro #
G312222715
UPC #
651355046412
Country of Origin
China

Dimensions

Overall Depth
21.75
Overall Length
62.45
Width
58.75

Details

Color
White
Material
Wood
Item
Garden Essentials

Description

The unique and versatile design of this White solid wood decor display rack cart wood food cart is both a decorating and storage piece. This beautifully designed multiple shelves cart furniture is made with premium quality materials which are china fir composite board. The rolling food cart will complement your garden dcor and its design will fit in any size room. This all-in-one rolling table furniture can be used as a display rack, lemonade stand, food stand, beverage bar or tea stall. The multiple shelves of modern plant cart furniture with wheels can support up to many items at a time. Freely enjoy all the benefits of the modern rolling table cart furniture and decorate your living space to bring in more elegance and beauty.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.