Wicker Fishing Creel with Faux Leather Shoulder Strap

  • Mfr # QI003415

  • Zoro # G604185490


product price:  $58.99
/ea

Key Features

Length
9
Material
Wicker
Color
Brown
Width
14
Weight
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI003415
Zoro #
G604185490
UPC #
651355234154
Country of Origin
China

Dimensions

Length
9
Width
14
Height
8
Depth
9

Details

Material
Wicker
Color
Brown
Weight
1

Description

Ready to go fishing with your rod and bait? Don't forget this wicker creel as an addition to your fishing tackle. With ample room to be filled up with fish as well as a faux leather shoulder strap for carrying, this creel is the ideal basket to take along to your trout stream location. To keep your fish fresh keep them submerged under water. It's all about the right tricks and tools to be considered a true angler.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.