Wicker Saucer Coffee Mug Cup Decorative Gift Basket Desk Organizer

  • Mfr # QI003795

  • Zoro # G604185414


product price: $41.59
/ea

Key Features

Length
12
Color
Brown
Depth
12
Material
Wicker
Height
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003795
Zoro #
G604185414
UPC #
651355237957
Country of Origin
China

Dimensions

Length
12
Depth
12
Height
5.5
Width
10

Details

Color
Brown
Material
Wicker
Weight
0.5

Description

Add some rustic style to your home with this willow wicker coffee mug basket. This basket is ideal to use for home kitchen and garden. Fill whit goodies and treat your beloved ones whit this unique basket. Basket will serve as the focal centerpiece of any bedroom, closet, kitchen or living room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.