Wood Tree Bark Indented Display Tray Serving Plate Platter Charger - 12 Inch Dia

  • Mfr # QI003840-12

  • Zoro # G904102692


product price:  $17.49
/ea

Key Features

Material
Paulownia
Length
12
Depth
12
Height
2
Weight
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI003840-12
Zoro #
G904102692
UPC #
651355229303
Country of Origin
China

Dimensions

Length
12
Depth
12
Width
12
Height
2

Details

Color
Brown
Material
Paulownia
Weight
2

Description

Display, serve, and decorate with this natural wooden tree bark tray. Spacious tray interior allows you to keep plenty of food, fruits and bread neatly displayed. Natural paulownia composition invites rustic charm in any room placed. Raw cut and unfinished wood adds a stylistic character and organic quality. For a rustic themed coffee shop, party decoration, display stand, centerpiece for tables, charger plates, cake stand, or wood platter this tray makes rustic decor proud.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.