This item is Discontinued.

Vintiquewise Wooden Wine Barrel Shaped Treasure Chest Vintage Decorative Wine Holder, Natural QI003665N

This item is Discontinued.

Vintiquewise

Wooden Wine Barrel Shaped Treasure Chest Vintage Decorative Wine Holder, Natural (Discontinued)

Mfr # QI003665N
Zoro # G404185348
UPC # 651355236653
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI003665N
Zoro #
G404185348
UPC #
651355236653
Country of Origin
China

Dimensions

Length
9
Depth
9
Width
15
Height
10.25

Details

Weight Capacity
3
Material
Wood
Color
Brown

Description

Complete the decor of your room with this vintage barrel shaped chest. Composed out of durable wood material, this treasure chest offers durability and practical function for continual use. Vintage wooden material, decorative latch, studded detail, and barrel shape creates a decorative appeal to your room decor. Use this storage trunk as a wine holder to store up to 4 wine bottles, or as a centerpiece display to keep bedroom or living room items organized.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.