Wooden Wine Barrel Shaped Vintage Decorative Single Bottle Wine Holder

  • Mfr # QI003661

  • Zoro # G404185515


product price:  $27.65
/ea

Key Features

Weight Capacity
1
Width
6.5
Material
Wood
Color
Brown
Depth
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003661
Zoro #
G404185515
UPC #
651355236615
Country of Origin
China

Dimensions

Width
6.5
Depth
5.5
Length
5.5
Height
6.25

Details

Weight Capacity
1
Material
Wood
Color
Brown

Description

Complete the decor of your room with this vintage barrel shaped wine holder. Composed out of durable wood material, this wine holder offers durability and practical function for continual use. Vintage wooden designed base and barrel shape will add a decorative appeal to your room decor. Use this wine holder to store a wine bottle and as a centerpiece display to keep wine handy.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.