Shop VINYL WORKS
Additional $355.00 delivery surcharge applies per item.
See details
Create Account
AFT 24 in. Wide Step Entry System
- Mfr # AFT
- Zoro # G104058027
product price:Â
$
763.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AFT
- Zoro #
- G104058027
- UPC #
- 694139080509
- Country of Origin
- China
Description
The model AF is a double step entry system for easy climbing in and out of your pool. It has a self-closing, self-latching & lockable gate for both safety & to meet code requirements. It is adjustable from 48" to 56" with a 12" top rail clearance. With only a 22" foot print, this ladder allows for maximum use of your pool.
Features- The system utilizes double handrails for both the inpool and exterior portions for greater safety and ease of entering & exiting the pool
- All stair treads and top platform have been designed with a non-slip surface for safe use
- Size: 24 in.
- Capacity: 300 lbs
- Weight: 77 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.