Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Cover, 15 ft. L, Clear, 3/8" Chain

  • Mfr # 32-VGC-1800C-P1

  • Zoro # G1460973


product price: $37.89
/ea

Key Features

Length
15 ft
Material
PVC
Chain Cover Color
Clear
I.D. After Shrinking
0.75 in
Temp. Range
-20 Degrees to 105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-VGC-1800C-P1
Zoro #
G1460973
UPC #
-
Country of Origin
United States

Dimensions

Length
15 ft
Wall Thickness After Shrinking
0.043
Used With Chain Size (in.)
3/8 in
Recovered Wall Thickness
0.043 in
Compatible Chain Trade Size
3/8 in
Recovered Inside Diameter
3/4 in
Overall Length
15 ft
Expanded Inside Diameter
1 3/4 in

Details

Item
Chain Cover
Material
PVC
Chain Cover Color
Clear
I.D. After Shrinking
0.75 in
Temp. Range
-20 Degrees to 105 Degrees C
Shrink Ratio
2:1
I.D. Before Shrinking
1.8 in
Standards
UL 94
Installation Method
Heat Shrink
Chain Cover Material
PVC
Color
Clear
Maximum Operating Temperature
221 Degrees F
Minimum Operating Temperature
-4 Degrees F

Description

Chain Cover, Compatible Chain Trade Size 3/8 in, Installation Method Heat Shrink, Expanded Inside Diameter 1 3/4 in, Recovered Inside Diameter 3/4 in, Shrink Ratio 2:1, Material PVC, Color Clear, Overall Length 15 ft, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 221 Degrees F, Recovered Wall Thickness 0.043 in, Standards UL 94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.