Zoro Homepage

Conveyor Roller Cover, 1-3/8 In, L60 In.

  • Mfr # 31-CVF-1375W

  • Zoro # G3747563


product price: $17.99
/ea
Sold in multiples of 10 for $179.90

Key Features

Roller Cover Type
Heat Shrink
Max. Operating Temp.
221 Degrees F
Dielectric Strength
1000 V/mil
Shrink Ratio
2:1
For Roller Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-CVF-1375W
Zoro #
G3747563
UPC #
-
Country of Origin
United States

Dimensions

For Roller Diameter
1 3/8 in
Wall Thickness After Shrinking
0.05 in
Overall Length
5 ft
For Use With Roller Dia.
1-3/8"
Length
60"

Details

Item
Food Grade Conveyor Roller Cover
Roller Cover Type
Heat Shrink
Max. Operating Temp.
221 Degrees F
Dielectric Strength
1000 V/mil
Shrink Ratio
2:1
For Roller Type
Straight
ID Before Shrinking - Conveyors
1 1/2 in
Roller Cover Material
PVC
Standards
RoHS, USFDA 21CFR
Resistance Properties
Grease-Resistant, Moisture-Resistant, Oil-Resistant
ID After Shrinking - Conveyors
3/4 in
I.D. After Shrinking
0.750"
Color
White
Min. Operating Temp.
-4 Degrees F
Installation Method
Heat Shrink
I.D. Before Shrinking
1.5"
Resists
Many Chemicals, Oils, Grease, Acids, Chlorinated Cleansers, Salt, Salt Water, Moisture and Fungus
Material
PVC
Application
Food Processing
Temp. Range
-4 To 221 F

Description

Food Grade Conveyor Roller Cover, PVC, Straight, Heat Shrink Roller Cover Type, For Roller Diameter 1 3/8 in, 5 ft Overall Length, Shrink Ratio 2:1, 1 1/2 in ID Before Shrinking - Conveyors, Wall Thickness After Shrinking 0.05 in, 3/4 in ID After Shrinking - Conveyors, Color White, Food Processing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.