Zoro Homepage

Conveyor Roller Cover, 1-3/8 In, L60 In., Length: 60"

  • Mfr # 31-CV-1375B

  • Zoro # G3687564


product price: $22.75
/ea

Key Features

ID After Shrinking - Conveyors
3/4 in
Shrink Ratio
2:1
Temp. Range
-4 To 221 F
I.D. After Shrinking
0.750"
For Use With Roller Dia.
1-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-CV-1375B
Zoro #
G3687564
UPC #
-
Country of Origin
United States

Dimensions

For Use With Roller Dia.
1-3/8"
Wall Thickness After Shrinking
0.05 in
Overall Length
5 ft
Length
60"
For Roller Diameter
1 3/8 in

Details

Item
Conveyor Roller Cover
ID After Shrinking - Conveyors
3/4 in
Shrink Ratio
2:1
Temp. Range
-4 To 221 F
I.D. After Shrinking
0.750"
Dielectric Strength
1000 V/mil
Color
Black
Installation Method
Heat Shrink
Material
PVC
Resists
Many Chemicals, Oils, Grease, Acids, Chlorinated Cleansers, Salt, Salt Water, Moisture and Fungus
Min. Operating Temp.
-4 Degrees F
Standards
RoHs
Max. Operating Temp.
221 Degrees F
Roller Cover Material
PVC
I.D. Before Shrinking
1.5"
Application
Food Processing
Resistance Properties
Grease-Resistant, Moisture-Resistant, Oil-Resistant
For Roller Type
Straight
ID Before Shrinking - Conveyors
1 1/2 in
Roller Cover Type
Heat Shrink

Description

Conveyor Roller Cover, PVC, Straight, Heat Shrink Roller Cover Type, For Roller Diameter 1 3/8 in, 5 ft Overall Length, Shrink Ratio 2:1, 1 1/2 in ID Before Shrinking - Conveyors, Wall Thickness After Shrinking 0.05 in, 3/4 in ID After Shrinking - Conveyors, Color Black, Food Processing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.