Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conveyor Roller Cover, 2-1/2 In, L60 In.

  • Mfr # 31-CV-2500B

  • Zoro # G3705825


product price: $31.29
/ea

Key Features

Roller Cover Type
Heat Shrink
For Roller Type
Straight
Shrink Ratio
1.7:1
Dielectric Strength
1000 V/mil
ID After Shrinking - Conveyors
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-CV-2500B
Zoro #
G3705825
UPC #
-
Country of Origin
United States

Dimensions

For Roller Diameter
2 1/2 in
Wall Thickness After Shrinking
0.05 in
For Use With Roller Dia.
2-1/2" Tapered
Length
60"
Overall Length
5 ft

Details

Item
Conveyor Roller Cover
Roller Cover Type
Heat Shrink
For Roller Type
Straight
Shrink Ratio
1.7:1
Dielectric Strength
1000 V/mil
ID After Shrinking - Conveyors
1 1/2 in
Installation Method
Heat Shrink
Resists
Many Chemicals, Oils, Grease, Acids, Chlorinated Cleansers, Salt, Salt Water, Moisture and Fungus
Application
Food Processing
Resistance Properties
Grease-Resistant, Moisture-Resistant, Oil-Resistant
ID Before Shrinking - Conveyors
2 9/16 in
Color
Black
Min. Operating Temp.
-4 Degrees F
I.D. Before Shrinking
2.6"
I.D. After Shrinking
1.500"
Standards
RoHs
Roller Cover Material
PVC
Max. Operating Temp.
221 Degrees F
Temp. Range
-4 To 221 F
Material
PVC

Description

Conveyor Roller Cover, PVC, Straight, Heat Shrink Roller Cover Type, For Roller Diameter 2 1/2 in, 5 ft Overall Length, Shrink Ratio 1.7:1, 2 9/16 in ID Before Shrinking - Conveyors, Wall Thickness After Shrinking 0.05 in, 1 1/2 in ID After Shrinking - Conveyors, Color Black, Food Processing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.