Conveyor Roller Cover, 2-1/2 In, L60 In., Overall Length: 5 ft

  • Mfr # 31-CV-2500O

  • Zoro # G3721645


product price: $39.89
/ea

Key Features

I.D. After Shrinking
1.500"
Max. Operating Temp.
221 Degrees F
ID After Shrinking - Conveyors
1 1/2 in
I.D. Before Shrinking
2.6"
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-CV-2500O
Zoro #
G3721645
UPC #
-
Country of Origin
United States

Dimensions

For Roller Diameter
2 1/2 in
Length
60"
For Use With Roller Dia.
2-1/2" Tapered
Wall Thickness After Shrinking
0.05 in
Overall Length
5 ft

Details

Item
Conveyor Roller Cover
I.D. After Shrinking
1.500"
Max. Operating Temp.
221 Degrees F
ID After Shrinking - Conveyors
1 1/2 in
I.D. Before Shrinking
2.6"
Material
PVC
Resistance Properties
Grease-Resistant, Moisture-Resistant, Oil-Resistant
Roller Cover Type
Heat Shrink
Min. Operating Temp.
-4 Degrees F
Dielectric Strength
1000 V/mil
Application
Food Processing
Roller Cover Material
PVC
Temp. Range
-4 To 221 F
ID Before Shrinking - Conveyors
2 9/16 in
Resists
Many Chemicals, Oils, Grease, Acids, Chlorinated Cleansers, Salt, Salt Water, Moisture and Fungus
Shrink Ratio
1.7:1
Installation Method
Heat Shrink
Standards
RoHs
For Roller Type
Straight
Color
Orange

Description

Conveyor Roller Cover, PVC, Straight, Heat Shrink Roller Cover Type, For Roller Diameter 2 1/2 in, 5 ft Overall Length, Shrink Ratio 1.7:1, 2 9/16 in ID Before Shrinking - Conveyors, Wall Thickness After Shrinking 0.05 in, 1 1/2 in ID After Shrinking - Conveyors, Color Orange, Food Processing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.