Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conveyor Roller Cover, 2 In, L60 In.

  • Mfr # 31-CV-1900B

  • Zoro # G3680047


product price: $28.29
/ea

Key Features

Roller Cover Type
Heat Shrink
For Use With Roller Dia.
2"
Temp. Range
-4 To 221 F
Shrink Ratio
2:01
Max. Operating Temp.
221 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-CV-1900B
Zoro #
G3680047
UPC #
-
Country of Origin
United States

Dimensions

For Use With Roller Dia.
2"
Overall Length
5 ft
For Roller Diameter
2 in
Length
60"
Wall Thickness After Shrinking
0.05 in

Details

Item
Conveyor Roller Cover
Roller Cover Type
Heat Shrink
Temp. Range
-4 To 221 F
Shrink Ratio
2:01
Max. Operating Temp.
221 Degrees F
I.D. After Shrinking
1.000"
I.D. Before Shrinking
2.1"
Dielectric Strength
1000 V/mil
Resists
Many Chemicals, Oils, Grease, Acids, Chlorinated Cleansers, Salt, Salt Water, Moisture and Fungus
Application
Food Processing
Installation Method
Heat Shrink
For Roller Type
Straight
Standards
RoHs
Roller Cover Material
PVC
ID After Shrinking - Conveyors
1 in
Color
Black
Min. Operating Temp.
-4 Degrees F
Resistance Properties
Grease-Resistant, Moisture-Resistant, Oil-Resistant
Material
PVC
ID Before Shrinking - Conveyors
2 1/16 in

Description

Conveyor Roller Cover, PVC, Straight, Heat Shrink Roller Cover Type, For Roller Diameter 2 in, 5 ft Overall Length, Shrink Ratio 2:01, 2 1/16 in ID Before Shrinking - Conveyors, Wall Thickness After Shrinking 0.05 in, 1 in ID After Shrinking - Conveyors, Color Black, Food Processing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.