Zoro Homepage

Conveyor Roller Cover, 2 In, L60 In., Length: 60"

  • Mfr # 31-CV-1900O

  • Zoro # G3702115


product price: $25.35
/ea

Key Features

Material
PVC
Color
Orange
I.D. Before Shrinking
2.1"
For Roller Diameter
2 in
Wall Thickness After Shrinking
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-CV-1900O
Zoro #
G3702115
UPC #
-
Country of Origin
United States

Dimensions

For Roller Diameter
2 in
Wall Thickness After Shrinking
0.05 in
Length
60"
Overall Length
5 ft
For Use With Roller Dia.
2"

Details

Item
Conveyor Roller Cover
Material
PVC
Color
Orange
I.D. Before Shrinking
2.1"
ID After Shrinking - Conveyors
1 in
Standards
RoHs
I.D. After Shrinking
1.000"
Roller Cover Type
Heat Shrink
Application
Food Processing
Max. Operating Temp.
221 Degrees F
Dielectric Strength
1000 V/mil
Resistance Properties
Grease-Resistant, Moisture-Resistant, Oil-Resistant
Shrink Ratio
2:1
Installation Method
Heat Shrink
Resists
Many Chemicals, Oils, Grease, Acids, Chlorinated Cleansers, Salt, Salt Water, Moisture and Fungus
ID Before Shrinking - Conveyors
2 1/16 in
For Roller Type
Straight
Min. Operating Temp.
-4 Degrees F
Roller Cover Material
PVC
Temp. Range
-4 To 221 F

Description

Conveyor Roller Cover, PVC, Straight, Heat Shrink Roller Cover Type, For Roller Diameter 2 in, 5 ft Overall Length, Shrink Ratio 2:1, 2 1/16 in ID Before Shrinking - Conveyors, Wall Thickness After Shrinking 0.05 in, 1 in ID After Shrinking - Conveyors, Color Orange, Food Processing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.