Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 0.63 in I.D. Before Shrinking, Black, 100 ft

  • Mfr # 30-VG-0625B-G3

  • Zoro # G8591651


product price:  $64.79
/ea

Key Features

Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
5/8 in
Shrink Tubing I.D. After Shrinking
0.31 in
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30-VG-0625B-G3
Zoro #
G8591651
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft
Use with Wire Size
4 to 3/0 AWG
Shrink Tubing Wall Thickness After Shrinking
0.033 in
Use With Wire Size
4 AWG to 3/0 AWG
Wall Thickness After Shrinking
0.03 in

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
5/8 in
Shrink Tubing I.D. After Shrinking
0.31 in
Material
PVC
Color
Black
Temp. Range
-4° to 221°F
Min. Shrink Temp.
212°F
Standards
RoHS
Flame Retardant
No
Max. Voltage
600 V
Features
Weather Resistant
Tubing Wall Type
Thin Wall
Adhesive Lined
No
Package Style
Cut to Length
Min. Temp. Rating
-4 Degrees F
Max. Temp. Rating
221 Degrees F
Shrink Tubing Properties
UV Light Resistant
Dielectric Strength
600 V
I.D. After Shrinking
0.31 in
I.D. Before Shrinking
0.63 in

Description

Heat Shrink Tubing, Chemical Resistant, Thin Wall, Material PVC, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 4 AWG to 3/0 AWG, I.D. Before Shrinking 0.63 in, I.D. After Shrinking 0.31 in, Wall Thickness After Shrinking 0.03 in, Length 100 ft, Shrink Tubing Properties UV Light-Resistant, Color Black, Temp. Range -4 Degrees to 221 Degrees F, Package Style Cut to Length, Min. Shrink Temp. 212 Degrees F, Dielectric Strength 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products