Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 0.75 in I.D. Before Shrinking, Clear, 25 ft
Mfr # 30-VG-0750C-G2
Zoro # G8591721
product price: $41.49
/eaKey Features
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
3/4 in
Shrink Tubing I.D. After Shrinking
0.38 in
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30-VG-0750C-G2
Zoro #
G8591721
UPC #
-
Country of Origin
United States
Dimensions
Length
25 ft
Use with Wire Size
4 to 3/0 AWG
Shrink Tubing Wall Thickness After Shrinking
0.033 in
Use With Wire Size
4 AWG to 3/0 AWG
Wall Thickness After Shrinking
0.03 in
Description
Heat Shrink Tubing, Chemical Resistant, Thin Wall, Material PVC, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 4 AWG to 3/0 AWG, I.D. Before Shrinking 0.75 in, I.D. After Shrinking 0.38 in, Wall Thickness After Shrinking 0.03 in, Length 25 ft, Shrink Tubing Properties UV Light-Resistant, Color Clear, Temp. Range -4 Degrees to 221 Degrees F, Package Style Cut to Length, Min. Shrink Temp. 212 Degrees F, Dielectric Strength 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.