Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 0.75 in I.D. Before Shrinking, Orange, 100 ft

  • Mfr # 30-VG-0750O-G3

  • Zoro # G8591755


product price:  $78.29
/ea
Sold in multiples of 4 for $313.16
Free Shipping & Returns

Key Features

Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
3/4 in
Shrink Tubing I.D. After Shrinking
0.38 in
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30-VG-0750O-G3
Zoro #
G8591755
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft
Use with Wire Size
4 to 3/0 AWG
Shrink Tubing Wall Thickness After Shrinking
0.033 in
Use With Wire Size
4 AWG to 3/0 AWG
Wall Thickness After Shrinking
0.03 in

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
3/4 in
Shrink Tubing I.D. After Shrinking
0.38 in
Material
PVC
Color
Orange
Temp. Range
-4° to 221°F
Min. Shrink Temp.
212°F
Flame Retardant
No
Max. Voltage
600 V
Standards
RoHS
Features
Weather Resistant
Adhesive Lined
No
Tubing Wall Type
Thin Wall
Shrink Tubing Properties
UV Light Resistant
Max. Temp. Rating
221 Degrees F
Min. Temp. Rating
-4 Degrees F
Dielectric Strength
600 V
Package Style
Cut to Length
I.D. After Shrinking
0.38 in
I.D. Before Shrinking
0.75 in

Description

Heat Shrink Tubing, Chemical Resistant, Thin Wall, Material PVC, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 4 AWG to 3/0 AWG, I.D. Before Shrinking 0.75 in, I.D. After Shrinking 0.38 in, Wall Thickness After Shrinking 0.03 in, Length 100 ft, Shrink Tubing Properties UV Light-Resistant, Color Orange, Temp. Range -4 Degrees to 221 Degrees F, Package Style Cut to Length, Min. Shrink Temp. 212 Degrees F, Dielectric Strength 600 V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.