Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 2 in I.D. Before Shrinking, Orange, 25 ft

  • Mfr # 30-VG-2000O-G2

  • Zoro # G8591922


product price:  $95.89
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
2 in
Shrink Tubing I.D. After Shrinking
1 in
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-VG-2000O-G2
Zoro #
G8591922
UPC #
-
Country of Origin
United States

Dimensions

Length
25 ft
Shrink Tubing Wall Thickness After Shrinking
0.048 in
Wall Thickness After Shrinking
0.05 in

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
2 in
Shrink Tubing I.D. After Shrinking
1 in
Material
PVC
Color
Orange
Temp. Range
-4° to 221°F
Min. Shrink Temp.
212°F
Features
Weather Resistant
Flame Retardant
No
Standards
RoHS
Max. Voltage
600 V
Tubing Wall Type
Thin Wall
Adhesive Lined
No
Min. Temp. Rating
-4 Degrees F
Package Style
Cut to Length
Dielectric Strength
600 V
Shrink Tubing Properties
UV Light Resistant
Max. Temp. Rating
221 Degrees F
I.D. After Shrinking
1 in
I.D. Before Shrinking
2 in

Description

Heat Shrink Tubing, Chemical Resistant, Thin Wall, Material PVC, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, I.D. Before Shrinking 2 in, I.D. After Shrinking 1 in, Wall Thickness After Shrinking 0.05 in, Length 25 ft, Shrink Tubing Properties UV Light-Resistant, Color Orange, Temp. Range -4 Degrees to 221 Degrees F, Package Style Cut to Length, Min. Shrink Temp. 212 Degrees F, Dielectric Strength 600 V, Max. Temp. Rating 221 Degrees F, Min. Temp. Rating -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.