Zoro Homepage

Hand Sanitizer, Size 1 qt., Spray

  • Mfr # MVNR078800

  • Zoro # G3962673


product price: $54.19
/ea

Key Features

Formula
Ethyl Alcohol
Hygiene Form
Liquid
Hygiene Properties
None
Hygiene Series
No Rinse Spray Antiseptic Handwash
Fragrance
Mild Alcohol Odor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVNR078800
Zoro #
G3962673
UPC #
-
Country of Origin
United States

Dimensions

Size
1,000 mL
Container Size
1,000 mL

Details

Formula
Ethyl Alcohol
Hygiene Form
Liquid
Hygiene Properties
None
Hygiene Series
No Rinse Spray Antiseptic Handwash
Fragrance
Mild Alcohol Odor
Packaging Type
Case
Requires Dispenser
No
Standards
CDC
Color
Clear
Item
Hand Sanitizer
Industry Type
Healthcare
Package Type
Pump Bottle
Form
Liquid
Refill Type
No Refill
Container Type
Pump Bottle
Product Type
Hand Sanitizer

Description

Hand Sanitizer, Form Liquid, Formula Ethyl Alcohol, Container Type Pump Bottle, Container Size 1,000 mL, Hygiene Properties None, Requires Dispenser No, Color Clear, Product Type Hand Sanitizer

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.