Zoro Homepage

Rake And Shovel Hook

  • Mfr # 203

  • Zoro # G4852023


product price: $44.69
/ea

Key Features

Material
Steel
Length
5-3/4"
Length (In.)
5 3/4 in
For Use With
Shovels, Rakes, Hay Forks, Brooms and Other Handled Implements
Load Capacity
60 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203
Zoro #
G4852023
UPC #
-
Country of Origin
United States

Dimensions

Length
5-3/4"
Length (In.)
5 3/4 in
Overall Width
3 in
Overall Length
8 in
Overall Height
4 1/2 in

Details

Item
E-Track Long-Handled Tool Hook
Material
Steel
For Use With
Shovels, Rakes, Hay Forks, Brooms and Other Handled Implements
Load Capacity
60 lb
Color
Gold
Product Type
Hook
Compatible Product Type
E-Tracks
Compatible with Series
E-Track

Description

E-Track Long-Handled Tool Hook, Length (In.) 5 3/4 in, Steel Material, Gold Color, For Use With Shovels, Rakes, Hay Forks, Brooms and Other Handled Implements, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.