Zoro Homepage

Constant Gallonage industrial ST nozzle, 1-1/2" NPSH/IPT, 95GPM.

  • Mfr # ST2510PVG

  • Zoro # G1467638


product price: $374.99
/ea
Free Shipping & Returns

Key Features

For Use With
Water and Foam
Standards
NFPA
Finish
Anodized Aluminum
Inlet Size
1 1/2 in
Thread Type
NH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST2510PVG
Zoro #
G1467638
UPC #
-
Country of Origin
Spain

Dimensions

Inlet Size
1 1/2 in
Waterway Diameter
1 in

Details

Item
Fire Hose Nozzle
For Use With
Water and Foam
Standards
NFPA
Finish
Anodized Aluminum
Thread Type
NH
Body Material
Aluminum
Color
Black
Nozzle Option
Constant Pressure (Automatic)
Grip Type
Pistol
Maximum Flow Rate
95 gpm
Product Type
Nozzle
Spray Pattern
Fog/Straight Stream
Base Type
Swivel
Maximum Pressure
100 psi
Activates By
Shutoff Handle

Description

Fire Hose Nozzle, Activates By Shutoff Handle, Base Type Swivel, Body Material Aluminum, Grip Type Pistol, Inlet Size 1 1/2 in, Maximum Flow Rate 95 gpm, Maximum Pressure 100 psi, Nozzle Option Constant Pressure (Automatic), Product Type Nozzle, Spray Pattern Fog/Straight Stream, Thread Type NH, Waterway Diameter 1 in, Bumper Color Black, Finish Anodized Aluminum, For Use With Water and Foam, Standards NFPA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.