Zoro Homepage

Constant Gallonage industrial ST nozzle, 1 1/2" NST, 95 GPM.

  • Mfr # ST2510PVG

  • Zoro # G1467559


product price: $374.99
/ea
Free Shipping & Returns

Key Features

For Use With
Industrial and Municipal Fire Protection
Inlet Size
1 1/2 in
Body Material
Aluminum
Activates By
Shutoff Handle
Maximum Flow Rate
95 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST2510PVG
Zoro #
G1467559
UPC #
-
Country of Origin
Spain

Dimensions

Inlet Size
1 1/2 in

Details

Item
Fire Hose Nozzle
For Use With
Industrial and Municipal Fire Protection
Body Material
Aluminum
Activates By
Shutoff Handle
Maximum Flow Rate
95 gpm
Product Type
Hose and Nozzle Assembly
Spray Pattern
Fog/Straight Stream

Description

Fire Hose Nozzle, Activates By Shutoff Handle, Body Material Aluminum, Inlet Size 1 1/2 in, Maximum Flow Rate 95 gpm, Product Type Hose and Nozzle Assembly, Spray Pattern Fog/Straight Stream, For Use With Industrial and Municipal Fire Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.