
Endmill, 4 FL, 1
Mfr # 19842
Zoro # G1641984
product price: $272.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4"
Number of Flutes
4
Length of Cut
1-1/2"
Milling Dia.
1"
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19842
Zoro #
G1641984
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4"
Length of Cut
1-1/2"
Milling Dia.
1"
Shank Dia.
1"
Corner Radius
0.03"
Details
Number of Flutes
4
Material - Machining
Carbide
End Mill Material
Carbide
Description
Endmill,4 FL,1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.