
Endmill, 4 FL, 1/4, Overall Length: 2-1/2"
Mfr # 19806
Zoro # G1644644
product price: $32.25
/eaKey Features
Overall Length
2-1/2"
Number of Flutes
4
Shank Dia.
1/4"
Milling Dia.
1/4"
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
19806
Zoro #
G1644644
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Length of Cut
3/4"
Shank Dia.
1/4"
Milling Dia.
1/4"
Corner Radius
0.015"
Details
Number of Flutes
4
End Mill Material
Carbide
Material - Machining
Carbide
Description
Endmill,4 FL,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.