Zoro Homepage

Endmill, 4 FL, 5/8, Overall Length: 3"

  • Mfr # 19830

  • Zoro # G1666299


product price: $85.59
/ea
Free Shipping & Returns

Key Features

Overall Length
3"
Number of Flutes
4
Milling Dia.
5/8"
Material - Machining
Carbide
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19830
Zoro #
G1666299
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3"
Length of Cut
3/4"
Milling Dia.
5/8"
Shank Dia.
5/8"
Corner Radius
0.03"

Details

Number of Flutes
4
Material - Machining
Carbide
End Mill Material
Carbide

Description

Endmill,4 FL,5/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.